Specifications
Dimensions
- Overall Length4.0000 in, 101.60 mm
- Shaft Diameter2.0000 in
Details
- Housing TypeOpen Twin Pillow Block
- Measurement StandardImperial
- Operating Temperature Range-20 °C to 80 °C, -4 °F to 176 °F
- SeriesIPPWN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)