Specifications
Dimensions
- Frame Size215TC
- Overall Length C Dimension20.65 in
- Service Factor1.00
- Shaft Diameter1.3750 in
- Weight249 lbs
Details
- Ambient Temperature Range40 °C
- Base RPM1500 rpm
- Description Keyword7 hp / 10 hp
- Duty Condition TypeContinuous Duty
- Frame MaterialIron
- Frequency Rating50/60 Hz
- Full Load Current11.30 A
- Full Load Efficiency91.70 %
- Insulation ClassB
- KVA CodeH
- Motor CategoryGeneral Purpose Motor
- Motor Horsepower7 hp / 10 hp
- Motor Phase3 ph
- Motor Poles4-pole
- Motor Supply Voltage230/460 V
- Mounting TypeFootless
- Product TypeExplosion Proof (Hazardous Location) Motors
- RoHs ComplianceRoHS Compliant
- Shaft RotationReversible
- Standards MetCSA, CSA EEV, UR
- Starting MethodDirect on Line (DOL)
- Superseded Motor Part NumberVEM7170T
- Synchronous Rpm1500 rpm
- Thermal ProtectionNormally Closed Thermostat
- UPC_NO781568816424
Overview
Mfr description
VEM7170T 10HP 1760RPM 3PH 60HZ 230/460V