Motion
9536
MI ITEM #04702933
MFR #9536
Price$428.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04702933
MFR #9536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$428.24/each

Specifications

Details

  • Drive Supply Voltage
    115 V ac
  • Enclosure Rating
    IP 65
  • Enclosure Type
    IP65
  • Horsepower Rating Normal Duty
    3/4 hp
  • Number Of Input Phases
    1 ph
  • Product Type
    AC Variable Frequency & Servo Drives

Overview

Mfr description
KBDA-24D PENTA 9536 1HP DIGITAL DISPLAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought