Motion
68452
Open End Wrench Set - 17 PC, Open End Type, Polished Chrome Finish, Flat Handle Style
MI ITEM #04703153
MFR #68452
Price$188.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench Set - 17 PC, Open End Type, Polished Chrome Finish, Flat Handle Style
MI ITEM #04703153
MFR #68452

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.95/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    1 in, 3/4 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Wrench Sizes
    1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/8 in, 9/16 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Included Accessories
    Pouch
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    17
  • UPC_NO
    092644680519
  • Wrench Set Type
    Open End

Overview

Mfr description
68452 OPEN END WRENCH SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought