Overview
Mfr description
HC2124 3/4" X 10" (12"OAL) SDS+ BIT
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialCarbon Steel
- Shank TypeSDS Plus
- Overall Length
- Rebar CutterRebar Cutter
- Cutting DirectionRight Hand Cut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data