Motion
S13CXPNT-9
Cut Resistant Gloves - Size Large, ANSI Cut Level A4, Kevlar/Stainless Steel Liner
MI ITEM #04703219
MFR #S13CXPNT-9
Your Price$15.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Large, ANSI Cut Level A4, Kevlar/Stainless Steel Liner
MI ITEM #04703219
MFR #S13CXPNT-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.70/pr(List $18.06)

Overview

Mfr description
S13CXPNT-9 GLOVES

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Green
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Kevlar/Stainless Steel
  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A3
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Standards Met
    ASTM
  • UPC_NO
    779406115310
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Type
    Cut & Puncture Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought