Specifications
Dimensions
- Bore Diameter50 mm
Details
- Arm Mounting PositionBoth sides
- Arm Opening Angles30 °
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Port Thread StandardNPT
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCKZ2N
Overview
Mfr description
CKZ2N50-30DT-XXXXXCA017
- 50mm bore size
- NAAMS compliant
- 27 available arm styles
- Space saving design
- Port thread type G or NPT