Overview
Mfr description
CKZ2N80-90DT-XXXXXAA053 CKZ2N SLIM LINE
Specifications
- Bore Diameter80 mm
- Country of OriginUS
- Arm Opening Angles90 °
- Arm Mounting PositionBoth sides
- Port Thread StandardNPT
- SeriesCKZ2N
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data