Motion
42520
Tool Pouch - Pouch, 2.5000 in Height, Leather Material
Mi Item #04703287
MFR #42520
Price$19.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 2.5000 in Height, Leather Material
Mi Item #04703287
MFR #42520

Mfr description
42520 UTILITY KNIFE POUCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.61/each

Specifications

Dimensions

  • Overall Height Or Width
    2.5000 in

Details

  • For Use With
    Utility Knives
  • Material
    Leather
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    079423425202
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)