Motion
9056500
8' X 1 1/4" QSP HOSE
Mi Item #04703321
MFR #9056500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8' X 1 1/4" QSP HOSE
Mi Item #04703321
MFR #9056500

Mfr description
9056500 VACUUM HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    13.75
  • Hose Diameter
    1-1/4 in
  • Hose Length
    8 ft
  • Length
    3.88
  • Weight
    1.95
  • Width
    17.25

Details

  • Accessory Type
    Hose
  • Country of Origin
    US
  • For Use With
    Right Stuff Series
  • Harmonization Code
    3917330000
  • Includes
    Curved Handle
  • Manufacturer Upc Number
    026282659057
  • Measurement Standard
    Inch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)