Motion
15764
Power Screwdriver Bit or Set - Bit Tip Style: Hex With Ball
MI ITEM #04703367
MFR #15764
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Hex With Ball
MI ITEM #04703367
MFR #15764

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15764 5MM BALL HEX

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Hex With Ball
  • Shank Diameter
    5 mm
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Overall Length
    4.7 in
  • Shank Type
    Hex
  • Material
    Steel
  • Finish Coating
    ProGuard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text