Specifications
Dimensions
- Bore Diameter80 mm
Details
- Arm Mounting PositionBoth sides
- Arm Opening Angles105 °
- Country of OriginUS
- Port Thread StandardNPT
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesCKZ2N
Overview
Mfr description
CKZ2N80-105DT-XXXXXAA033 CKZ2N SLIM