Motion
0171ATF
Screw Machine Length Drill Bit - 17/64 in, Carbide Material, 1-11/16 in Flute, 140 ° Point Angle, 3-17/64 in Overall Length
MI ITEM #04703618
MFR #0171ATF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 17/64 in, Carbide Material, 1-11/16 in Flute, 140 ° Point Angle, 3-17/64 in Overall Length
MI ITEM #04703618
MFR #0171ATF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YG1 0171ATF 3XD 17/64" CARBIDE DRILL

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    17/64 in
  • Flute Length
    1-11/16 in
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    140 °
  • Parabolic Flutes
    No
  • Overall Length
    3-17/64 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    30 °
  • Double Margin
    No
  • Shank Diameter
    17/64 in
  • Series
    Short
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought