Motion
20E124CS

Drillco
20E124CS

20E124CS
Mi Item #04703643
MFR #20E124CS
Price$30.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
20E124CS

20E124CS
Mi Item #04703643
MFR #20E124CS

Mfr description
20E124CS 3/8-16 TAP SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.96/each

Specifications

Dimensions

  • Largest Thread Size
    3/8 – 16
  • Overall Length
    2-15/16 in
  • Smallest Thread Size
    3/8 – 16
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8 – 16

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    2000E
  • Tap Type
    Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)