Motion
DC21SE
E-Z-Mate Pneumatic Socket - Steel Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi psi, 1/4 in Body Size
MI ITEM #04703676
MFR #DC21SE
Your Price$81.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-Z-Mate Pneumatic Socket - Steel Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi psi, 1/4 in Body Size
MI ITEM #04703676
MFR #DC21SE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$81.39/each(List $93.60)

Overview

Mfr description
DC21SE MALE COUPLER

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Male NPT
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPT
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Steel
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1/4 in
  • Flow Rate
    37 cfm
  • Standard Interchange
    Parker E-Z-Mate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text