Motion
DWT54731
Hand Tap - DWT Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1/2 – 13 Thread Size, UNC, Right Hand Direction
MI ITEM #04703681
MFR #DWT54731
Your Price$26.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - DWT Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1/2 – 13 Thread Size, UNC, Right Hand Direction
MI ITEM #04703681
MFR #DWT54731

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.92/each(List $37.70)

Overview

Mfr description
DWT54731 SET TAP 1/2-13NC

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1/2-13
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Series
    DWT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought