Motion
893400

JUSTRITE
893400

Sure-Grip EX Safety Cabinet - Steel Material, Manual Closing, Flammable Liquids Storage, 20 gal Capacity, Yellow Cabinet Color, Dims: 44 x 43 x 12 in
MI ITEM #04703715
MFR #893400
Price$2,486.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
893400

Sure-Grip EX Safety Cabinet - Steel Material, Manual Closing, Flammable Liquids Storage, 20 gal Capacity, Yellow Cabinet Color, Dims: 44 x 43 x 12 in
MI ITEM #04703715
MFR #893400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,486.58/each

Specifications

Dimensions

  • Depth
    12 in
  • Dimensions
    44 x 43 x 12 in
  • Height
    44 in
  • Shelf Depth
    8.625 in
  • Width
    43 in

Details

  • Approval Listing Regulations
    NFPA 30, OSHA
  • Cabinet Style
    Wall Mount
  • Capacity
    20 gal
  • Color
    Yellow
  • Door Type
    Manual Closing
  • Fm Approval
    FM Approved
  • Hazardous Chemical Type
    Flammable Liquids
  • Lock Type
    3 Point Key Lock, U-Loc Padlockable Handle
  • Material
    Steel
  • Number Of Doors
    2
  • Number Of Shelves
    5

Overview

Mfr description
893400 20 GAL. YELLOW CABINET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought