Overview
Mfr description
SNW3028X4.15/16 SPHERICAL ADAPTER SLEEVE
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter4.9375 in
- Harmonization Code8483208040
- Measurement StandardMetric
- Country of OriginJP
- SeriesSNW
- Manufacturer Upc Number029176885204
- UPC_NO029176885204
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data