Motion
ZMA25/45
ZMA Series Bearing Lock Nut - M25x1.5 mm, M25x1.5 mm Thread Size, 45 mm OD, 40 mm Face Dia., 20 mm Width
Mi Item #04703827
MFR #ZMA25/45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M25x1.5 mm, M25x1.5 mm Thread Size, 45 mm OD, 40 mm Face Dia., 20 mm Width
Mi Item #04703827
MFR #ZMA25/45

Mfr description
ZMA-25/45 INA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    40 mm
  • Outside Diameter  
    45 mm
  • Overall Width
    20 mm
  • Thread Size  
    M25x1.5 mm, M25x1.5  mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Product Type
    Bearing Lock Nuts
  • Series
    ZMA
  • UPC_NO
    035373141371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)