Motion
VRD46

Emedco
VRD46

Safety or Facility Sign or Label - Application: Inspection & Repair, Message: Ladder Inspection, 4-1/4 in High, 2-3/8 in Wide, Vinyl Backing Material
Mi Item #04703997
MFR #VRD46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
VRD46

Safety or Facility Sign or Label - Application: Inspection & Repair, Message: Ladder Inspection, 4-1/4 in High, 2-3/8 in Wide, Vinyl Backing Material
Mi Item #04703997
MFR #VRD46

Mfr description
VRD46 DECAL LADDER INSPECTION PAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4-1/4 in
  • Width
    2-3/8 in

Details

  • Application
    Inspection & Repair
  • Backing Material
    Vinyl
  • Color
    Red on White
  • Language
    English
  • Material
    Vinyl
  • Message
    Ladder Inspection
  • Message Or Symbol
    Message Only
  • Message Subject
    Write-On Inspection Record
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)