Motion
48360
Ratchet Load Binder - Grab Hook With, For 3/8 in Chain, 7100 lbs Capacity
Mi Item #04704067
MFR #48360
Price$152.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet Load Binder - Grab Hook With, For 3/8 in Chain, 7100 lbs Capacity
Mi Item #04704067
MFR #48360

Mfr description
48360 RATCHET LOAD BINDER 3/8"G43, 3/8"G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.39/each

Specifications

Dimensions

  • Compatible Chain Size
    3/8 in
  • Handle Length
    14 in
  • Take Up Length
    8 in

Details

  • Binder Type
    Ratchet
  • Compatible Chain Grade
    Grade 30, Grade 43, Grade 70
  • Fitting Type
    Grab Hook
  • UPC_NO
    081767483602
  • Weight Capacity
    7100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)