Motion
42752GGH

Emedco
42752GGH

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-PERMIT-REQUIRED CONFINED SPACE DO NOT ENTER, 7 in High, 10 in Wide
MI ITEM #04704076
MFR #42752GGH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
42752GGH

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-PERMIT-REQUIRED CONFINED SPACE DO NOT ENTER, 7 in High, 10 in Wide
MI ITEM #04704076
MFR #42752GGH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42752GGHPLYRFP 7"X10" DANGER PERMIT

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Confined Space
  • Message Or Symbol
    Message Only
  • Message
    DANGER-PERMIT-REQUIRED CONFINED SPACE DO NOT ENTER
  • Shape
    Rectangle
  • Material
    Steel
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Red on White
  • Height
    7 in
  • Width
    10 in
  • Standards Met
    OSHA
  • Message Header
    Danger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text