Motion
6.24248.00

METABO CORP
6.24248.00

Flap Disc - 115 mm Disc Diameter, P80 Grit, 13300 rpm
Mi Item #04704089
MFR #6.24248.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
6.24248.00

Flap Disc - 115 mm Disc Diameter, P80 Grit, 13300 rpm
Mi Item #04704089
MFR #6.24248.00

Mfr description
624248000 4 1/2 X 7/8 FLAP DISC-ZA80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    115 mm

Details

  • Abrasive Material
    Zirconia Alumina
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grit Number
    P80
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13300 rpm
  • Trimmable
    Not Trimmable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)