Specifications
Dimensions
- Bore Diameter35 mm
- Outside Diameter52 mm
- Overall Width15 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6304-2RLDC3V2 RADIAL BALL BEARING
- Internal ClearanceC3
- Long DescriptionThe 6307 2RLD C3 is a 35 mm bore radial/deep groove ball bearing with an 80 mm OD and 21 mm width, double sealed for long life.
- Manufacturer Catalog Number6307 2RLD C3
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106039891
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)