Motion
EH22512
DANFOSS AEROQUIP LLC EH225 Series Heater Hose - 3/4 in Inner Diameter, 200 psi Working Pressure, Silicone Tube Material, 25.000 ft Length
MI ITEM #04704730
MFR #EH22512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC EH225 Series Heater Hose - 3/4 in Inner Diameter, 200 psi Working Pressure, Silicone Tube Material, 25.000 ft Length
MI ITEM #04704730
MFR #EH22512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EH22512
  • Sold on a reel.
  • Compensates for misalignment and offsets vibration.
  • Resistant to cracking, peeling, ozone, and aging.
  • Heater Hose

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Burst Pressure
    275 psi
  • Hose Covering Material
    Silicone
  • Operating Temperature Range
    350 to -65 °F
  • Color
    Blue
  • Length
    25.000 ft
  • Typical Applications
    Heater lines for passenger cars and truck, connection lines from hot water heaters to coolant circulating systems
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    350 °F
  • Tube Material
    Silicone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text