Motion
180-3M-09
PowerGrip™HTD Htd Belt - HTD, 0.118 in / 3 mm Pitch, 7.09 in / 180 mm Pitch Length, 9 mm Width, 60 Teeth, Polychloroprene (Neoprene) Material
Mi Item #04704761
MFR #180-3M-09
Price$10.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip™HTD Htd Belt - HTD, 0.118 in / 3 mm Pitch, 7.09 in / 180 mm Pitch Length, 9 mm Width, 60 Teeth, Polychloroprene (Neoprene) Material
Mi Item #04704761
MFR #180-3M-09

Mfr description
180-3M-09 HTD BELT (9293-2210)
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.90/each

Specifications

Dimensions

  • Belt Height
    0.095 in / 2.41 mm
  • Belt Width
    9 mm
  • Overall Length
    180 mm
  • Overall Width  
    9 mm
  • Pitch
    0.118 in / 3 mm
  • Pitch Length
    7.09 in / 180 mm
  • Standard Width
    YES
  • Tooth Height
    0.048 in / 1.22 mm
  • Width
    0.354 in / 9 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Section
    3M
  • Belt Type
    HTD
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • Description
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    9293-2210
  • Manufacturer Upc Number
    072053889796
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    60
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Tooth Profile
    Curved
  • Trade Number
    180-3mm
  • UPC_NO
    072053889796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)