Motion
EH22516
DANFOSS AEROQUIP LLC EH225 Series Heater Hose - 1 in Inner Diameter, 175 psi Working Pressure, Silicone Tube Material, 25.000 ft Length
MI ITEM #04704820
MFR #EH22516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC EH225 Series Heater Hose - 1 in Inner Diameter, 175 psi Working Pressure, Silicone Tube Material, 25.000 ft Length
MI ITEM #04704820
MFR #EH22516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    25.000 ft
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.380 in

Details

  • Burst Pressure
    200 psi
  • Color
    Blue
  • Hose Covering Material
    Silicone
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -65 °F
  • Operating Temperature Range
    350 to -65 °F
  • Tube Material
    Silicone
  • Typical Applications
    Heater lines for passenger cars and truck, connection lines from hot water heaters to coolant circulating systems
  • Working Pressure
    175 psi

Overview

Mfr description
EH22516
  • Resistant to cracking, peeling, ozone, and aging.
  • Compensates for misalignment and offsets vibration.
  • Heater Hose
  • Sold on a reel.
  • Resistant to cracking, peeling, ozone, and aging
  • Compensates for misalignment and offsets vibration
  • Sold on a reel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought