Motion
C85F12-125
C85 ISO ROUND BODY CYLINDER, C82, C85 with 12 mm Bore Size
MI ITEM #04704831
MFR #C85F12-125
Price$28.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 12 mm Bore Size
MI ITEM #04704831
MFR #C85F12-125

Mfr description
C85F12-125 CYLINDER, ISO, DBL ACTING
  • Double acting, single rod, crimped cylinder
  • Conforms to ISO 6432 and CETOP RP52P
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.54/each

Specifications

Dimensions

  • Bore Diameter
    0.4720 in
  • Overall Height
    52 mm
  • Overall Length
    213 mm
  • Overall Width
    30 mm
  • Port Size
    M5x0.8
  • Rod - Thread Size
    M6x1 Male ISO
  • Stroke  
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Boss Cut
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    ISO 6432
  • Cylinder Type
    ISO / CETOP
  • Minimum Operating Pressure
    +0.08 MPa
  • Mounting Type
    Nose
  • Operating Pressure Range
    +0.08 to +1 Mpa
  • Operating Temperature Range
    -20 to +80 °C
  • Options Included
    Boss Cut, No Switch, Rubber Cushion
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    C85
  • Special Applications
    Extremely dusty environments
  • Standards Met
    ISO
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)