Motion
65500
Drive Socket Set -
MI ITEM #04705453
MFR #65500
Your Price$51.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Socket Set -
MI ITEM #04705453
MFR #65500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.01/each(List $76.51)

Overview

Mfr description
65500 SET SOCKET 1/4 DR 13 PC

Specifications

  • Number of Sockets
    14 PC
  • Drive Size
    1/4 in
  • UPC_NO
    092644655005
  • Number Of Pieces
    13
  • Max Size
    1/2 in
  • Min Size
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text