Overview
Mfr description
7833259
Specifications
- Maximum Temperature300 °F
- Manufacturer Catalog
- Block MountBase or Flange Mount
- Block TypeQF
- Technical Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data