Motion
912-19
Battery Operated Grease Gun - Battery Operated, 8500 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 30 in Hose Length
MI ITEM #04705490
MFR #912-19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery Operated Grease Gun - Battery Operated, 8500 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 30 in Hose Length
MI ITEM #04705490
MFR #912-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
912-19 BATT. OPERATED GREASE GUN

Specifications

  • Type
    Battery Operated
  • Maximum Operating Pressure
    8500 psi
  • Capacity
    14-1/2 oz
  • Hose Type
    Flexible
  • Hose Length
    30 in
  • Outlet Thread Size
    1/8 in
  • Outlet Thread Type
    NPT
  • Fill Type
    3-Way
  • Voltage
    19.2 V
  • Product Type
    Grease Guns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text