Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dykem® Bearing or Gear High Spot Locator - 1 oz, Tube, Yellow Color
Mi Item #04705532
MFR #83317

Mfr description
83317 CROSS CHECK TUBE 1OZ. YELLOW
  • Highly Visible Fluorescent Color Paste
  • Excellent Adhesion
  • Meets Boeing Specification
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    1 oz

Details

  • Color
    Yellow
  • Composition
    Ink
  • Container Type
    Tube
  • Marker Type
    Permanent
  • Material
    Ink
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -20 °F
  • Standards Met
    Color conforms to HACCP for use in Food Processing and Handling.
  • Tip Material
    Fiber
  • Tip Style
    Tubular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)