Motion
FRR012
Traffic, Parking or Vehicle Sign, Aluminum, Octagon, 18", Message: Stop, Height: 18"
Mi Item #04705794
MFR #FRR012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Traffic, Parking or Vehicle Sign, Aluminum, Octagon, 18", Message: Stop, Height: 18"
Mi Item #04705794
MFR #FRR012

Mfr description
FRR012 18" STOP SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    18 in
  • Thickness
    0.08 in
  • Width
    18 in

Details

  • Color
    White on Red
  • Language
    English
  • Material
    Aluminum
  • Message
    Stop
  • Message Or Symbol
    Message Only
  • Message Subject
    Stop Signs
  • Number Of Sides
    1
  • Reflective Grade
    Engineer Grade
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Octagon
  • Standards Met
    ASTM D 4956 Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)