Specifications
Dimensions
- Base Diameter14 in
- Body Diameter/Width1-7/8 in
- Overall Height48 in
Details
- Base MaterialIron
- Base TypeRound Portable
- Body ColorBlack
- Body MaterialSteel
- Handle Or Open TopNeither
- IncludesSign Mounting Hardware
- Light Attachment CapabilityNone
- Reflective Striping Or MessageNone
- TypeRound Traffic Post