Motion
2SM012
12mm Stainless Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #04705842
MFR #2SM012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm Stainless Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #04705842
MFR #2SM012

Mfr description
2SM012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    28 mm
  • Screw Length
    12 mm
  • Screw Size
    M4 x .7 x 12 mm
  • Weight
    0.10 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786019654

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)