Motion
375CSI
Leather Palm Glove - One Size Fits All, Cowhide Grain Leather, Grey, Brown
MI ITEM #04705972
MFR #375CSI
List Price$15.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - One Size Fits All, Cowhide Grain Leather, Grey, Brown
MI ITEM #04705972
MFR #375CSI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.03/pr for your price

Overview

Mfr description
375CSI LEATHER GAUNTLET

Specifications

  • Glove Size
    One Size Fits All
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Brown, Grey
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text