Motion
7005-10-18-BS
MALE JIC SAE 37 DEGREE FLARE
Mi Item #04705977
MFR #7005-10-18-BS
Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #04705977
MFR #7005-10-18-BS

Mfr description
7005-10-18-BS ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.18/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    41.5
  • Thread Depth
    12.3
  • Thread Size 2
    M18X1.5

Details

  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7005_BS
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)