Specifications
Dimensions
- Drive End Bearing Size6205
- Frame Size143
- Motor Length Less Shaft7.00 in
- Opposite Drive End Bearing Size6203
- Service Factor1.25
- Shaft Diameter0.8750 in
- Weight40 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 ONLY
- Base RPM1760 rpm
- Description Keyword1 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- FeaturesPremium efficient ratings Inverter-rated, Continuous duty Class F insulation system – 140 frame and higher Class F insulation system – 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Dynamically balanced rotors Torques exceed NEMA performance standards, UL recognized and CSA certified
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Amps3.2-3.2/1.6 A
- Full Load Efficiency85.5 %
- Insulation ClassF
- IP Rating43
- KVA CodeN
- kW0.75 kW
- Manufacturer Product Page
- Manufacturer Upc Number691720020814
- Motor Horsepower1 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet1 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 143T Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm1800 rpm
- Technical Specifications1 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 143T Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)