Motion
MBC41-14-10-A
Ruland MBC41-14-10-A - Bellows Coupling, Clamp Style, Bores 14mmx10mm, OD 41.3mm, L 50.8mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #04706001
MFR #MBC41-14-10-A
Your Price$198.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBC41-14-10-A - Bellows Coupling, Clamp Style, Bores 14mmx10mm, OD 41.3mm, L 50.8mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #04706001
MFR #MBC41-14-10-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$198.60/each(List $238.31)

Overview

Mfr description
MBC41-14-10-A CLAMP BELLOWS COUPLING

Specifications

  • Coupling Style
    Clamp-On
  • Bore - Side 1
    14 mm
  • Bore - Side 2
    10 mm
  • Outside Diameter
    41.3 mm
  • Overall Length
    50.8 mm
  • Bore Size
    0.5510 in
  • Hub Material
    7075 or 2024 Aluminum
  • Bellows Material
    321 Stainless Steel
  • Static Torque
    28.0 N-m
  • Torque Capacity
    20.83 ft-lbs
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    2.00 °
  • Length Through Bore
    50.8 mm
  • Torsional Stiffness
    63 N-m/deg
  • Max Parallel Misalignment
    0.25 mm
  • Axial Motion
    0.50 mm
  • Bore Tolerance
    +.03 / -.00 mm
  • Dynamic Torque Non Reversing
    14 N-m
  • Dynamic Torque Reversing
    7.00 N-m
  • Rated Temperature
    -40 to 200 °F
  • Shaft Penetration
    25.4 mm
  • Screw Thread Size
    M4
  • Series
    MBC
  • Weight
    0.31 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452906407

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text