Motion
B2428DSA3
Spherical Plain Bearing - 1.5000 in Bore, 2.8125 in OD, 1.58 in Inner Ring Width, Open
Mi Item #04706026
MFR #B2428DSA3
Price$851.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.5000 in Bore, 2.8125 in OD, 1.58 in Inner Ring Width, Open
Mi Item #04706026
MFR #B2428DSA3

Mfr description
B2428DSA3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$851.10/each

Specifications

Dimensions

  • Ball Diameter
    2.515 in
  • Bore Diameter  
    1.5000 in
  • Inner Ring Width  
    1.58 in
  • Outer Ring Width
    0.7900 in
  • Outside Diameter  
    2.8125 in
  • Overall Width
    1.5800 in
  • Weight
    2 lbs

Details

  • Additional Details
    Designed to support heavy, oscillating radial loads under misalignment | Possess moderate thrust loading capability | Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Upc Number
    637400001384
  • Operating Temperature Range
    -60 TO 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    30800 lbf
  • Radial Static Load Capacity
    123200 lbf
  • Series
    ShimPack®
  • Type Of Bearing
    Double Acting Shimpack
  • UPC_NO
    637400001384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)