Motion
CLSFF160-1016J

SMC CORP OF AMERICA
CLSFF160-1016J

CLS Cylinder
MI ITEM #04706100
MFR #CLSFF160-1016J
List Price$3,331.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLSFF160-1016J

CLS Cylinder
MI ITEM #04706100
MFR #CLSFF160-1016J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,331.12/each for your price

Overview

Mfr description
CLSFF160-1016J CLS CYLINDER

Specifications

  • Bore Diameter
  • Stroke
  • Country of Origin
    JP
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Cushion Both Ends
  • Port Size
    3/4 BSPT
  • Unlocking Port Size
    1/4 BSPT
  • Operating Pressure Range
    +0.08 to +0.97 Mpa
  • Operating Temperature Range
    0 to +20 °C
  • Overall Length
    1620.2 mm
  • Overall Width
    275 mm
  • Overall Height
    259 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Flange
  • Cylinder Type
    Metric
  • Minimum Operating Pressure
    +0.08 MPa
  • Port Gender
    Female
  • Rod - Thread Size
    M36x1.5 Male ISO
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Series
    CLS
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text