Motion
0004703900
Uni-Lok Disc Brush
MI ITEM #04706233
MFR #0004703900
Price$274.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uni-Lok Disc Brush
MI ITEM #04706233
MFR #0004703900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$274.54/each

Specifications

Dimensions

  • Bristle Diameter
    0.04 in
  • Diameter
    6 in
  • Trim Length
    1-1/2 in

Details

  • Bristle Material
    Silicon Carbide
  • Bristle Type
    Round Crimped
  • Grit Number
    80
  • Max Rpm
    2500 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Disc Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424470391

Overview

Mfr description
47039 6" ATB UNI-LOK DISC BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought