Motion
6000-2Z/LHT23

SKF
6000-2Z/LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #04706252
MFR #6000-2Z/LHT23
Price$32.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6000-2Z/LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #04706252
MFR #6000-2Z/LHT23

Mfr description
6000-2Z/LHT23
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.66/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    8 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6000-2Z/LHT23
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6000-2Z/LHT23 Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, double shielded closure, 26 mm outside diameter, and 8 mm width.
  • Manufacturer Catalog Number
    6000-2Z/LHT23
  • Max Rpm
    34000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1070 lbf
  • Radial Static Load Capacity
    440 lbf
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577739964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)