Motion
VP3165-063TLB-N

SMC CORP OF AMERICA
VP3165-063TLB-N

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #04706406
MFR #VP3165-063TLB-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3165-063TLB-N

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #04706406
MFR #VP3165-063TLB-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VP3165-063TLB-N VALVE, SOL

Specifications

  • Piping Type
    Body Ported (Side)
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    Conduit Terminal
  • Flow Coefficient Cv Flow Factor Kv
    230 (1 to 2 (IN to OUT)) mm², 280 (2 to 3 (OUT to EXH)) mm²
  • Operating Temperature Range
    32 to 140 °F
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Normal State
    Normally Closed, Normally Open
  • Port Sizes
    3/4 BSPT
  • Port Size - Exhaust
    1-1/4 BSPT
  • Standards Met
    JIS
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum Alloy
  • Overall Height
    221 mm
  • Overall Length
    105 mm
  • Overall Width
    113 mm
  • Response Time
    ≤30 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    17 @ 60 Hz (Holding) VA, 28 @ 50 Hz (Inrush) VA, 58 @ 60 Hz (Inrush) VA, 73 @ 50 Hz (Inrush) VA
  • Valve Function
    Poppet
  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text