Motion
VP555
Safety or Facility Sign or Label - Application: Custom Sign - Blank, Message: Alarm, 8 in High, 12 in Wide
MI ITEM #04706407
MFR #VP555
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Custom Sign - Blank, Message: Alarm, 8 in High, 12 in Wide
MI ITEM #04706407
MFR #VP555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VP555 8X12 RD/WH PLASTIC ALARM

Specifications

  • Application
    Custom Sign - Blank
  • Message Subject
    Custom Sign - Blank
  • Message Or Symbol
    Blank
  • Message
    Alarm
  • Shape
    Rectangle
  • Material
    Polyethylene
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Red/White
  • Height
    8 in
  • Width
    12 in
  • Resistance Features
    UV Resistant
  • Thickness
    0.055 in
  • Mounting
    Mounting Holes/Wall
  • Indoor Outdoor Use
    Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text