Motion
VVA2.AMAP 1 1/4

DYNAQUIP CONTROLS INC
VVA2.AMAP 1 1/4

2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1-1/4 NPT Port, Bronze Body, Lever Handle
MI ITEM #04706411
MFR #VVA2.AMAP 1 1/4
Price$316.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DYNAQUIP CONTROLS INC
VVA2.AMAP 1 1/4

2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1-1/4 NPT Port, Bronze Body, Lever Handle
MI ITEM #04706411
MFR #VVA2.AMAP 1 1/4

Mfr description
VVA2.AMAP 1 1/4" 3-PC BRNZ FNPT ENDS SS
  • VVA Series ball valves are designed for general media service applications where simple and fast installation and maintenance is key!
  • These three-piece bolted in-line valves feature corrosion-resistant Bronze Body and stainless steel ball and stem for maximum durability.
  • Avail in Female NPT threads with latch lock handles standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.42/each

Specifications

Dimensions

  • Overall Length
    4.17 in
  • Port Size
    1-1/4 NPT
  • Valve Size
    1-1/4 in
  • Weight
    3.42 lbs

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Bronze
  • Body Style
    3 Piece
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • End Connections
    FNPT
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Handle Type
    Locking Handle
  • Harmonization Code
    8481801085
  • Manufacturer Upc Number
    649848030673
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • O Ring Material
    PTFE/Viton®
  • Porting Style
    Full
  • Product Types
    In-Line Valve
  • Seat Material
    PTFE
  • Series
    VVA
  • Stem Material
    316 Stainless Steel
  • Temperature Range
    -20 to 450 °F
  • Thread Type
    FNPT
  • Type
    In-Line Valve
  • UPC_NO
    649848030673

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)