Motion
NCDQ2KB50-75D

SMC CORP OF AMERICA
NCDQ2KB50-75D

Compact Air Cylinder - Non-Rotating Rod Type, 50 mm Bore, 75 mm Stroke, Through-Hole Mounting Type
MI ITEM #04706533
MFR #NCDQ2KB50-75D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2KB50-75D

Compact Air Cylinder - Non-Rotating Rod Type, 50 mm Bore, 75 mm Stroke, Through-Hole Mounting Type
MI ITEM #04706533
MFR #NCDQ2KB50-75D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NCDQ2KB50-75D

Specifications

  • Compact Cylinder Type
    Non-Rotating Rod
  • Bore Diameter
  • Stroke
    75 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    1/2-20 Female UNF
  • Port Size
    1/4 NPT
  • Cushion Type
    None
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +217 psi
  • Operating Pressure Range
    +7.25 to +145 psi
  • Push Force At 100 Psi
    304 lbf
  • Pull Force At 100 Psi
    256 lbf
  • Operating Temperature Range
    +15 to +140 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    123.5 mm
  • Overall Width
    80 mm
  • Overall Height
    64 mm
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.25 psi
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Rod Gender
    Female
  • Mounting Type
    Through-Hole
  • Rod Size
    1/2-20 in
  • Rod Thread Standard
    UNF
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text