Motion
800  2/1 D,E SP

HUB CITY INC
800 2/1 D,E SP

800 2/1 D,E SP Right Angle Bevel Speed Reducer - Spiral Gear Type, 800 Reducer Size, Single, 2:1 Ratio, Left or Right Hand Output Direction, 1.5000 in, Solid Shaft Input, 1.5000 in, Solid Shaft Output
MI ITEM #04706545
MFR #800 2/1 D,E SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
800 2/1 D,E SP

800 2/1 D,E SP Right Angle Bevel Speed Reducer - Spiral Gear Type, 800 Reducer Size, Single, 2:1 Ratio, Left or Right Hand Output Direction, 1.5000 in, Solid Shaft Input, 1.5000 in, Solid Shaft Output
MI ITEM #04706545
MFR #800 2/1 D,E SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-59358-800 2:1, D,E SPIRAL BEVEL
  • Rugged ductile iron housing provides maximum gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    800
  • Reduction
    Single
  • Ratio
    2:1
  • Output Direction
    Left or Right Hand
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Type
    Solid Shaft
  • Output Size
    1.5000 in
  • Style
    D,E
  • Max Input Horsepower
    56 hp @ 1750 rpm
  • Maximum Output RPM
    875.0000 rpm
  • Maximum Output Torque
    4070 in-lbs
  • Housing Material
    Ductile Iron
  • Housing Height
    11.0000 in
  • Housing Width
    15.5000 in
  • Housing Length
    16.2500 in
  • Manufacturer Catalog Number
    800 2/1 D,E SP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798020884
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    16.2500 in
  • Shipping Dimensions Width
    15.5000 in
  • Weight
    90.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text