Motion
G300-DD-AL
Needle Valve - 3 in, Female Coupler, x 3 in, Cam and Groove Female Coupler, Straight
Mi Item #04706564
MFR #G300-DD-AL
Price$139.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 3 in, Female Coupler, x 3 in, Cam and Groove Female Coupler, Straight
Mi Item #04706564
MFR #G300-DD-AL

Mfr description
G300-DD-AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.69/each

Specifications

Dimensions

  • End 1 Size
    3 in
  • End 2 Size
    3 in

Details

  • Application
    Designed for use with liquids.
  • Body Material
    Aluminum
  • Coupler Type
    Type DD Female Coupler x Female Coupler
  • End 1 Type
    Female Coupler
  • End 2 Type
    Cam and Groove Female Coupler
  • Fitting Shape
    Straight
  • Material
    A383 Cast Aluminum
  • Maximum Operating Pressure
    125 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)