Motion
UCFB209-27
Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
Mi Item #04706594
MFR #UCFB209-27
Price$125.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
Mi Item #04706594
MFR #UCFB209-27

Mfr description
UCFB209-27 MOUNTED UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.43/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.1250 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-11/16 in
  • Overall Height  
    2.0200 in
  • Overall Length Diameter  
    6.8438 in
  • Overall Width
    4.1875 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590299676
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    UC209-27
  • Seal Type
    R-Seals
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106763352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)